missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Radio-Signal Remote Thermometer

Remote thermometer monitors temperature from a distance of 65 to 100 ft. without wires or cables

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01250kg

Product Code. 11719755

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Receiver unit; one sensor module with internal probe and plastic external probe with 10 ft. (3m) cable, and two each AA and AAA batteries. Flip-open stand, wall bracket and Velcro tape.

Description

Description

Remote thermometer monitors temperature from a distance of 65 to 100 ft. without wires or cables. Fisher Scientific™ Traceable™ Radio-Signal Remote Thermometer has a sensor module that can be mounted outdoors or inside a hood, incubator, refrigerator, or other storage facilities. Data transmits on a radio frequency of 433MHz to a main unit placed on a desk or lab bench.

Receiver unit and module are housed in high-impact, chemical-resistant ABS plastic.

Receiver unit

  • Battery operated
  • Receives and displays data from up to three different remote sensor modules at one time
  • Trend indicator shows rising or falling temperature changes, minimum and maximum display for short- or longer-term monitoring—alarm sounds when temperature rises above or below maximum or minimum setpoints
  • Alarm setpoints adjustable in 1° increments
  • Switch-selectable temperature ranges available: -50° to +70°C and -58 to +158°F
  • Resolution, 0.1°; accuracy, ±1.5°C (±2.7°F)
  • Dimensions: 0.62L × 4.25W × 4.5 in.H (1.6 × 10.8 × 11.4cm)
  • Weight: 6 oz. (170g)
  • Large 1.12 in.H (3cm) digits can be read from up to 25 ft.

 

Remote sensor module

  • Splash-resistant
  • Comes complete with internal sensor and submersible, plastic external sensor probe, 0.18 dia. × 0.87 in.L (0.5 × 2.2cm), with 10 ft. (3m) cable
  • Measures ambient temperature with internal sensor or displays external sensor probe plugged into side of module to monitor gas, liquid, or semisolid temperatures
  • Select transmission channel with three-position switch on unit
  • Data is transmitted to remote receiver unit every 30 seconds and displayed on 0.37 in.H sensor module LCD
  • Dimensions: 0.75L × 2.33W × 3.5 in.H (1.9 × 5.9 × 8.9cm)
  • Weight: 3 oz. (85g)

Order Info

May also be used with bottle-encased probe (15-077-53) or stainless-steel probe (15-077-52), available separately. Additional sensor modules available (15-077-51)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

ISO 17025, A2LA, NIST
0.62 in.
Receiver unit; one sensor module with internal probe and plastic external probe with 10 ft. (3m) cable, and two each AA and AAA batteries. Flip-open stand, wall bracket and Velcro tape.
114 mm
ABS Plastic
3 oz.
4.25 in.
158°F
-58°F
-58°F to +158°F
±1°C
4.5 x 4.25 x 0.62 in. (11.4 x 10.8 x 1.5 cm)
1.5 cm
120 in.
304.8 cm
0.1°C
80 g
4.5 in.
70°C
-50°C
-50°C to +70°C
10.8 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers