Learn More
Fisherbrand™ Traceable™ Noncontact Infrared Thermometers
Portable thermometers measure infrared surface temperatures with view fields of 6:1 to 8:1.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01000kg
Description
Portable thermometers measure infrared surface temperatures with view fields of 6:1 to 8:1. Fisher Scientific™ Traceable™ Noncontact Infrared Thermometers are ideal for petroleum, electronics, plant and field use.
- If a unit has a view field of 7:1 and the thermometer is held 14 in. (35.6 cm) from object, it reads infrared radiation emitting from a 2 in. dia. (5.1 cm) spot
- Switch to view either Celsius or Fahrenheit scales Laser sighting beam permits aiming precisely at the target surface
- 15-077-57 and 06-664-39 assure accurate measurements using adjustable control to account for differences in surface infrared emissivity of objects
- One-second sampling, backlighting button, data hold, low-battery indicator and dual ranges
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
Carrying case, 9-volt battery | |
197 mm | |
0.1° | |
0.23 kg | |
400°C | |
-20°C | |
-20°C to +400°C | |
Digital LCD |
Petroleum, electronics, plant and field use. (Not meant for medical use.) | |
7.75 in. | |
197 mm | |
9.62 oz. | |
752°F | |
-4°F | |
-4°F to +752°F | |
±3°C or ±3% |