Learn More
Fisherbrand™ Traceable™ Expanded-Range Thermometer
Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.
£85.59 - £110.00
Specifications
Certifications/Compliance | ISO 17025, A2LA, NIST |
---|---|
Dimensions (L x W x H) | 5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm) |
For Use With (Application) | Lab, plant and field use |
Height (English) | 1 in. |
Height (Metric) | 2.5 cm |
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Price | Quantity & Availability | |||||
12511546
|
Fisherbrand™
|
-40°C to +1200°C |
£110.00
Each |
Estimated Shipment: 03-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15283976
|
Fisherbrand™
|
−40 to 1093°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Pocket-size thermometer with fast response times and one-switch operation. Two models of the Traceable™ Expanded-Range Thermometer are available in either °C or °F.
- Range of Celsius model is -40° to +1200°C, range of Fahrenheit model is -40° to +2000°F
- Resolution: 1°
- Typical meter-only accuracy is ±(1°C + 1%) from 0 to 750°C
- Two probes allow simultaneous monitoring of two tests
- Three-position switch indicates probe 1, probe 2 or OFF
Order Info
Dimensions (L x W x H): 5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm). Probe cable length: 15-077-10, -11: 4 ft. (1.2 m); 15-077-13: 32 ft. (10 m).
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™
Specifications
ISO 17025, A2LA, NIST | |
Lab, plant and field use | |
2.5 cm | |
121.92 cm | |
1°C | |
113 g | |
5 in. | |
7.6 cm |
5 x 3 x 1 in. (12.7 x 7.6 x 2.5 cm) | |
1 in. | |
48 in. | |
Type K Thermocouple | |
4 oz. | |
3 in. | |
±1°C |