Learn More
Fisherbrand™ Traceable™ Digital Thermometers with Short Sensors
Fisherbrand™ Traceable™ Digital Thermometers are ideal for monitoring liquids, air/gas or semisolids.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.16740kg
Description
Choose from models with a variety of features including MAX/MIN function to record the maximum and minimum temperature in a certain time period; visual and audible alarms and multiple displays of recorded temperatures.
- Select the correct temperature to use in water baths, refrigerators, incubators and tanks
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™ indicates traceability to standards provided by NIST™.
Specifications
DNV, ISO 17025, A2LA | |
Measuring temperatures of solutions in water baths, refrigerators, incubators and tanks | |
2.5 cm | |
10 ft. | |
108 mm | |
0.45 cm | |
1° | |
113 g | |
Digital Thermometer: Dual Scale | |
122°F | |
23°F | |
23°F to 122°F | |
±1°C | |
10.1 cm |
4.25 x 4 x 1 in. (10.8 x 10.1 x 2.5 cm) | |
1 in. | |
Traceable certificate, AAA battery, flip open stand, a slot for wall mounting and Velcro™ to attach to any surface | |
0.18 in. | |
304.8 cm | |
ABS Plastic | |
4 oz. | |
4 in. | |
4.25 in. | |
50°C | |
-5°C | |
-5°C to +50°C | |
Digital LCD |