missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Technical Pens
Ideal for recording results in lab notebooks, fill in charts, draw graphs, mark recording paper and produce diagrams.
£11.10
Specifications
Product Type | Technical Pen |
---|---|
Tip Style | Fine |
For Use With (Application) | Ideal for recording results in lab notebooks, fill in charts, draw graphs, mark recording paper and produce diagrams |
Quantity | 6 Pk. |
Product Code | Brand | Color | Width (Metric) Line | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (Metric) Line | Price | Quantity & Availability | ||||
15203976
|
Fisherbrand™
|
Red | 0.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15223976
|
Fisherbrand™
|
Green | 0.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15213976
|
Fisherbrand™
|
Green | 0.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Fisher Scientific™ Technical Pens are ideal for recording results in lab notebooks, fill in charts, draw graphs, mark recording paper and produce diagrams. 6 per pack.
Available in multiple colors and widths.Specifications
Technical Pen | |
Fine | |
Ideal for recording results in lab notebooks, fill in charts, draw graphs, mark recording paper and produce diagrams | |
6 Pk. |