missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Support Stands for Overhead Stirrerss
Provides stability for overhead stirrers.
Brand: Fisherbrand™
Code : 04
Additional Details : Weight : 1.00000kg
Alert:
14-512-909 is NOT recommended for Models A30 or AP50R
Description
Provides stability, reduces possible tipping and cuts vibration
- Stainless steel base with two long front legs and one short back leg
- Rubber pads on each foot
- 29 in. overall height
Specifications
0.62 in. | |
Overhead Stirrer | |
73.6 cm |
1.58 cm | |
29 in. | |
Support Stand |