missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Support Stands for Overhead Stirrerss

Provides stability for overhead stirrers.

Brand:  Fisherbrand™

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15152997

  • £289.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Alert:

14-512-909 is NOT recommended for Models A30 or AP50R


Description

Description

Provides stability, reduces possible tipping and cuts vibration

  • Stainless steel base with two long front legs and one short back leg
  • Rubber pads on each foot
  • 29 in. overall height

Specifications

Specifications

0.95cm
Overhead Stirrer
Support Stand
73.6cm
Stainless Steel, Rubber
Videos