Learn More
Fisherbrand™ RS232 Thermal Printer for accumet™ AB and XL Series Benchtop Meters
Convenient and compact
Brand: Fisherbrand™
Code : 43
Additional Details : Weight : 0.34000kg
Description
- Small Footprint Thermal Printer
- Compact 5.25 in. L x 3.75 in. W
- Global power supply for 100/240VAC
- Operating Temperature: 0° to 50°C (41° to 104° F)
- Unit Weight: 0.75 lb. (0.34kg)
- Serial RS-232
- Paper Width: 2.3 in. (58.4mm)
- Print Width: 1.9 in. (48.2mm) @ 384 dots per line
- Printer cable (13-637-681) and paper rolls (13-637-691) available separately
Order Info
The 13-637-690 printer is compatible with 13-636-XLxxx series (Models XL150, XL200, XL250, XL500, XL600), 13-636-ABxxx series (Models AB150, AB200, AB250), and 13-636-AB15Plus series (Model AB15P). The 13-637-680 cable (sold separately) is required to work with the AB15P.
The 13-637-690 printer is not compatible with 13-636-XLxx meters (Models XL15, XL20, XL25, XL30, XL40, XL50, XL60).
Services
One year parts & labor (printer only)
Specifications
5.25 x 3.75 in. (0.13m x 0.09 m) | |
0.13 m | |
3.75 in. |
5.25 in. | |
100/240 V | |
0.09 m |