Learn More
Fisherbrand™ Replacement Silicone Tubing for Mini Pumps
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Fisherbrand™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions with this tubing. Fisherbrand™ Replacement Silicone Tubing for Mini Pumps is designed for use with Variable-Speed Peristaltic Tubing Pumps.
- Durable silicone replacement tubing for mini pumps
- Length: 7.5m (25 ft.)
Specifications
Tubing | |
3/32 in. | |
25 ft. | |
Provide fine resolution with a wide flow range used with food, pharmaceuticals and other critical solutions | |
-62°C | |
260°C |
Autoclavable | |
2.38 mm | |
7.5 m | |
-80°F | |
500°F |