missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ HEPA Filters for PCR Workstation

Efficient aluminium frame filter used for 60cm PCR cabinet.

Brand:  Fisherbrand™

Code : 03

Additional Details : Weight : 21.36000kg

Product Code. 15165095

  • £469.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Used for 60cm PCR workstation
Specifications

Specifications

Workstation
18cm
2 ft. PCR workstation
45.72cm
7.77cm
HEPA
99.99%
18 x 18 in. (45.72 x 18cm)
Videos