missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Probes, General purpose

Probes for use with Fisherbrand Traceable Thermometer.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11719705

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Replacement probes
  • Made from stainless-steel

  • Replacement probes
  • Made from stainless-steel
Specifications

Specifications

0.03 in.
Air/gas, liquids and semi solids
140 mm
Stainless Steel
5.51 in.
150°C
-50°C
Digital Thermometer
1 mm
59.8 in.
1370 mm
Micro Probe
302°F
-58°F
-50°C to +150°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers