missing translation for 'onlineSavingsMsg'
Learn More

Electrothermal™ Polypropylene Controlled Heating Mantles

Features a durable, chemically resistant polypropylene outer housing. Fisher Scientific™ Polypropylene Controlled Heating Mantles minimize damage from spills and allow for maximum heat transfer with minimal risk of flask breakage.

Brand:  Electrothermal™ EM2000/CE

Code : 58

Additional Details : Weight : 4.60000kg

 View more versions of this product

Product Code. 11798352

  • £378.00 / Each


Estimated Shipment
01-04-2019
Add to basket

Description

Description

Designed with flexibility and ease of use in mind, the EM series Electromantle is a reliable workhorse for laboratory heating applications. All EM Electromantles have a built-in energy regulator with indicator lamps for power and heater operation. The also feature support rod clamps as an integral component and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.

  • Use with round bottom flasks from 50mL to 5 liters
  • “Cool-to-touch” design
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Model EM5000/CE has 2 circuits for upper and lower level heating
  • Replaceable insulated heater cartridge
  • Indicator lamps for power and heater operation
  • Chemically resistant polypropylene outer casing
  • Grounded earth screen and double fuses for extra safety
  • Supplied with clamps for 1.3cm diameter support rods (support rods sold separately)

Certifications

CE

Warranty

One year

Specifications

Specifications

2000mL (67.6 oz.)
2000 mL
115V 50/60Hz, 500w
500w
Heating Mantle
4.3 A
Polypropylene housing
115 V
EM2000/CEX1
1.9cm
Ambient to 450°C
Videos
Documentation View accessory products