missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mechanical Timers

Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.

Brand:  Fisherbrand

Code : 46

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11799805

  • £34.59 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Includes: Chemical-resistant ABS plastic case, lanyard and keychain.

Description

Description

  • Turn pointer to the desired countdown setting to automatically wind the timers
  • Indicating pointer always shows exact time remaining
  • Loud five-second bell rings at zero
  • Easy-to-read and use—no buttons or confusing settings

Quick-Timer™

  • Blue and white, with magnet on back
  • 2.5 dia. x 1 in.H (6.4 x 2.5cm)
  • Weighs 3 oz. (85g)
SX-Timer
  • Translucent blue and white
  • 2.25 dia. x 1 in.H (5.7 x 2.5cm)
  • Weighs 2.25 oz. (63.8g)
Specifications

Specifications

Loud 5 sec. Bell
5.71cm
Chemical resistant ABS Plastic case, lanyard, keychain, magnet on back
0 to 60 min.
Pocket Timer
Blue
2.54cm
1 min.
63.78g
Videos
Documentation