missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mechanical Timers
Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.
£27.53
Specifications
Product Type | Mechanical Timer |
---|---|
Time Range | 0 to 60 min. |
Alarms | 5 sec. Loud Bell |
Increments | 1 min. |
Color | Blue/White |
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Diameter (Metric) Inner | Weight (English) | Weight (Metric) | Price | Quantity & Availability | ||
11799805
|
Fisherbrand™
|
2.25 in. | 5.71 cm | 2.25 oz. | 63.78 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Wind up, analog timers eliminate batteries. Fisherbrand Mechanical Timers are adjustable from 0 to 60 min. with 1 minute increments.
- Turn pointer to the desired countdown setting to automatically wind the timers
- Indicating pointer always shows exact time remaining
- Loud five-second bell rings at zero
- Easy-to-read and use—no buttons or confusing settings
Quick-Timer™
- Blue and white, with magnet on back
- 2.5 dia. x 1 in.H (6.4 x 2.5cm)
- Weighs 3 oz. (85g)
- Translucent blue and white
- 2.25 dia. x 1 in.H (5.7 x 2.5cm)
- Weighs 2.25 oz. (63.8g)
Specifications
Mechanical Timer | |
5 sec. Loud Bell | |
Blue/White | |
2.54 cm |
0 to 60 min. | |
1 min. | |
1 in. |