missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Lab Label Tape

Available in multiple colors

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.05452kg

 View more versions of this product

Product Code. 11744376

  • £15.45 / Pack of 4


In Stock 2
Add to basket

Description

Description

  • Allows for color-coding labels
  • No batteries needed
  • Unit is always ready to use

  • Dimensions: 0.375 x 118 in. (0.90 x 300cm)

Specifications

Specifications

Self-adhesiveþSelf-adhesive
Lab label maker
0.010 x 3.277cm
Label Tape
BlueþBlue
3m
Tape
4 Pack
Videos
Documentation

Technical Documents