missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Lab Label Tape
Available in multiple colors
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.80000kg
Description
Fisher Scientific™ Lab Label Tape can be unloaded and reloaded in less than 30 seconds.
- Allows for color-coding labels
- No batteries needed
- Unit is always ready to use
- Dimensions: 0.375 x 118 in. (0.90 x 300 cm)
Specifications
Self-adhesive | |
Tape | |
Lab label maker | |
0.375 x 118 in. | |
118 in. | |
0.375 in. |
Red | |
Label Tape | |
4/Pk. | |
0.010 x 3.277 cm | |
3 m |