missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Stirring Hotplate

Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15343528

  • £366.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Advanced technology
  • Slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Specifications

Specifications

4L
Aluminum
50/60Hz
Hotplate Stirrer
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
UK/AUS/CN
18.4 x 18.4cm
230V
CE, RoHS compliant
50 to 1,500rpm
230V 50/60Hz
300°C
Videos
Documentation View accessory products