Fisher Scientific™ Isotemp™ Stirrer

Experience precise stirring control and exceptional safety performance for your routine protocols.

Overview
Brand: Fisher Scientific™

Manufacturer Part Number: S88857208

Fisherbrand 18cm x 18cm aluminum top stirrer, 230V

Code: NEW

Additional Details:
Additional Details: Weight: 5.00000kg



Product Code. 15393518

Quantity Price
1 £ 239.0 / Each
Estimated Shipment
10-03-2017
Add to basket


Description and Specification

Specification

Plug Type EU
Description Stirrer
Hertz 50/60Hz
Stirring Range 50 to 1,500rpm
Top Plate Surface Area (Metric) 18.4 x 18.4cm
Certifications/Compliance CE, RoHS compliant
Electrical Requirements 230V 50/60Hz
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Voltage 230V
Material Aluminum
Documentation