missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Stirrer

Experience precise stirring control and exceptional safety performance for your routine protocols.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 3.20000kg

 View more versions of this product

Product Code. 15383508

  • £213.37 / Each


Estimated Shipment
06-07-2018
Add to basket

Description

Description

Advanced technology
  • Slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Instrument & Equipment Services

Three years

Specifications

Specifications

1L
230V
Stirrer
50 to 1,500rpm
CE, RoHS compliant
10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm)
UK/AUS/CN
Ceramic
50/60Hz
10.8 x 10.8cm
230V 50/60Hz
Videos
Documentation View accessory products