missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ R35 Refrigerated and Heated Bath Circulators: 6.8-8.6L, 230V/50Hz

For laboratory and industrial applications.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 55.20000kg

 View more versions of this product

Product Code. 11396641

  • £3285.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Low-profile model enables easy bath access when lab counter height presents a challenge. Seamless stainless-steel tanks guarantee durability and easy cleaning. Robust refrigeration system ensures that samples and applications can be cooled quickly. Fine-tuned refrigeration metering allows for excellent temperature stability at all times.

  • All bath drains are located on the front of the unit with an integrated valve

Green Tip: For less demanding applications, power consumption can be lowered by utilizing the energy savings mode

Specifications

Specifications

-35° to +100°C
50Hz
800w
Force
54.9kg
230V
±0.05°C
17L/min.; 310mbar
1.2kW
Isotemp 4100 R35
Videos
Documentation

Technical Documents

Instrument & Equipment Services