missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Advanced Hot Plate Stirrer, Ambient to 450°C, Ceramic

Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: UK/AUS/CN-Style

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 5.00000kg

Product Code. 15303538

  • £628.60 / Each


In Stock 6
Add to basket

Description

Description

Intuitive design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
  • Optional splash guard protection shield
Advanced technology
  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Specifications

Specifications

50/60 Hz
20.8 cm
4 L
Square
50 to 1500 rpm
Hot Plate Stirrer, Stirrer
230 V
Hotplate Stirrer
230 V 50/60 Hz
9.7 cm
33 cm
UK/AUS/CN-Style
7.25 x 7.25 in.
Ambient to 450°C
Ceramic
CE
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
3 Years
Videos
Documents
View accessory products