missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Ambient to 540°C, Ceramic

Stirring Range: 60 to 1200 rpm; Size: 7 x 7 in.; Max. Sample Load: 25 lb.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 5.10000kg

Product Code. 11786369

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Includes: Detachable line cord, PTFE stir bar

Description

Description

Easy and safe to use. Excellent for general lab heating and stirring in environments between 4° to 40°C (39° to 104°F).

  • Fit virtually anywhere in lab
  • Easy to set analog temperature control knob with graduated scale
  • LED display
  • Top plate and base design diverts liquids away from internal electronics
  • Safety warning system with visual alert protects user from accidental burns
  • Redundant temperature control systems for overtemperature protection
  • Incorporated base mount holds support rods up to 13mm diameter—ideal when using thermometers or pH probes
  • Variable analog stirring control to 1200rpm
  • INSTANT-ON feature begins stirring at low 60rpm to prevent splashing
  • Direct-drive motor/magnet system runs silently
  • Three sizes available
  • 4 × 4 in. and 7 × 7 in. models heat to 540°C (1004°F); 10 × 10 in. models heat to 400°C (752°F)
  • Reflective white ceramic surface is acid- and alkali-resistant and easy to clean
  • Nonheating frame surrounds the heated ceramic plate for added protection

Certifications

120V: CSA, CUS; 230V: CE, CSA, CUS

Compliance

IEC 1010

Services

Three years

Specifications

Specifications

Ceramic
Detachable Line Cord, PTFE Stir Bar
230 V 50/60 Hz
Instant on feature begins stirring at low 60rpm to prevent splashing
Ambient to 540°C
Up to 540°C
11.3 kg
60 to 1200 rpm
230 V
Safety warning system with visual alert protects user from accidental burns, redundant temperature control systems for over temperature protection
Analog
7 x 7 in.
Ambient to 1004°F
50/60 Hz
1
Videos
SDS
Documents
Certificates
Special Offers

Special Offers