missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Advanced Stirrer

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15383528

  • £467.00 / Each


In Stock 5
Add to basket

Specifications

Specifications

4L
230V
Stirrer
50 to 1,500rpm
CE, RoHS compliant
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
UK/AUS/CN
Ceramic
50/60Hz
18.4 x 18.4cm
230V 50/60Hz
Videos
Documentation