missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Advanced Hotplate

Reliable performance, dependable safety and precise control. Available with optimized controls and settings for applications that demand advanced precision.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 15353528

  • £495.43 / Each


Estimated Shipment
20-02-2018
Add to basket

Specifications

Specifications

450°C
Ceramic
50/60Hz
EU
230V 50/60Hz
230V
18.4 x 18.4cm
CE, RoHS compliant
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7cm)
Hotplate
Videos
Documentation