missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Freezers, 13 cu. ft.

Mid-level monitoring and alarm functions

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12689265

  • £10555.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Programmable microprocessor control provides reliable sample protection, superior performance, excellent energy efficiency, and low noise levels.

  • Temperature range: -86° to -50°C
  • Easy-to-read door-mounted LED with touchpad data entry
Microprocessor Control
  • Continuously monitors sensors to ensure proper performance
  • Key-operated main power and alarm switch
  • Control setpoint in 1°C increments
  • Temperature deviation or power failure triggers audible/visual alarms
  • LED shows temperature deviation due to power or temperature failure
  • Time Delay, Alarm Test, Alarm Reset push-button controls
  • Clean Filter, Alarm Battery Low and Voltage indicators
  • Voltage Buck/Boost corrects incoming line voltage
  • Low Voltage Surge Protection minimizes voltage spikes
  • Battery backup supplies control panel in case of power failure

Construction

  • CFC-free refrigerants
  • 1hp industrial-grade compressors
  • Downfeed evaporator
  • Washable condenser filter
  • Two 1 in. (2.5cm) dia. access ports
  • Steel cabinet with corrosion-resistant coating
  • Minimum 5 in. (12.7cm) CFC-free, foamed-in-place urethane insulation
  • Built-in key lock (padlock compatible)
  • Outer door gasket seals with five points of sealing contact
  • Inner doors are high-impact ABS plastic with recessed handles
  • Stainless-steel interior shelves
  • Heavy-duty 2 in. (5cm) locking, tandem wheel casters

Specifications

Specifications

12A
LED
130.8cm
240 Boxes
83.6cm
58.4cm
368.1L
Stainless Steel
19.3 x 23 x 51.5 in. (49 x 58.4 x 130.8cm)
−58° to −122.8°F
230V
5
49cm
197.9cm
50Hz
Urethane
84.6cm
NEMA, UL, cUL, CE, TUV
83.6cm
32.9 x 33.3 x 77.9 in. (83.6 x 84.6 x 197.9cm)
European
Upright
230V 50Hz
323kg
Videos
Documentation Instrument & Equipment Services