missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ -86°C Ultra-Low Temperature Chest Freezers, 20 cu. ft.
Improved compressor technology and user-friendly control panels
£13260.00
Specifications
Type | CO2, LN2 |
---|---|
Capacity (English) | 20 cu. ft. |
Capacity (Metric) | 566.3 L |
Temperature Range | -58°F to -122.8°F |
Exterior Finish | Stainless Steel |
Product Code | Brand | Electrical Requirements | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Price | Quantity & Availability | |||||
12649265
|
Fisherbrand™
|
230 V 50 Hz |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Improved compressor technology and user-friendly control panels
These Isotemp chest freezers feature improved compressor technology, user-friendly control panels and standard RS-232 and 4-20mA outputs. The two-stage refrigeration system has a compressor which allows for quiet and reliable performance. The control panel allows for user-defined alarms and setpoints and feature audible and visual alarms.
- Standard RS232 and 4-20mA outputs allow for easy connection of independent monitoring devices
- State-of-the-art control with intuitive settings controls temperature, alarm setpoints, audible/visual alarm and 12-character message system
- Optional CO2 and LN2 safety back-up systems provide additional product protection in the event of a power or mechanical failure
Long-term storage of biological and chemical samples.
Warranty
- US and Canada: Two years parts and labor
- Outside North America: 16 months, parts; additional 44 months compressor parts
Specifications
CO2, LN2 | |
566.3 L | |
Stainless Steel | |
Microprocessor | |
RS232, 4 to 20mA | |
Manual | |
33.4 in. | |
84.8 cm | |
40.5 in. | |
102.9 cm | |
96 in. | |
243.8 cm | |
CFC-free | |
378 kg |
20 cu. ft. | |
-58°F to -122.8°F | |
Chest | |
Long term storage of biological and chemical sample | |
2 Years | |
18.5 x 66.5 x 28 in. (47 x 168.9 x 71.1 cm) | |
18.5 in. | |
47 cm | |
28 in. | |
71.1 cm | |
66.5 in. | |
168.9 cm | |
833 lb. |