missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Electrothermal™ Electromantle™

Allows for maximum heat transfer with minimal risk of flask breakage. Bibby Scientific™ Electrothermal™ Electromantle™ includes support rod clamps as an integral feature and incorporates a grounded earth screen and double fuses for added safety.

Brand:  Fisherbrand™

Code : X2

Additional Details : Weight : 0.78000kg

Product Code. 15159732

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Clamps for 0.5 in. diameter (1.3cm) support rods, grounded line cord

Description

Description

Allows for maximum heat transfer with minimal risk of flask breakage. Bibby Scientific™ Electrothermal™ Electromantle™ includes support rod clamps as an integral feature and incorporates a grounded earth screen and double fuses for added safety.

Each mantle is made with extreme care and is hand sewn to assure its reliability, quality and safety. Maximum heat transfer to the sample is achieved by having excellent insulation around the cartridge and good flask coverage. All Electrothermal mantles go through the 'burn off' procedure at the end of the manufacturing process enabling use straight out of the box.

Designed with flexibility and ease of use in mind, the EM series heating mantle is a reliable workhorse for your heating applications in the laboratory. All EM Electromantles have a built-in energy regulator with indicator lamps for power and heater operation. All mantles have support rod clamps as an integral feature and incorporate a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
  • Chemically resistant polypropylene outer casing
  • Use with round bottom flasks from 50mL to 250mL
  • Unique ventilation system which allows outer casing to remain safe to touch
  • Maximum element temperature 450°C
  • Built-in energy regulator
  • Model EM5000/CE has 2 circuits for upper and lower level heating
  • Replaceble insulated heater cartridge
  • Indicator lamps for power and heater operation
  • A chemically resistant polypropylene outer casing
  • A grounded earth screen and double fuses for extra safety
  • Supplied with bracket for 1.3cm diameter support rods (but not including support rod rods)

Certifications

CE

Specifications

Specifications

260 mm
127 mm
Bracket for 1.3cm diameter support rods (support rods not included)
150w UK and EU plug
175mm
50/60 Hz
Round Bottom Flasks from 50 to 250 mL
230 V
Polypropylene outer housing
0.78kg
450°C
Videos
SDS
Documents
Certificates
Special Offers

Special Offers