missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Exhaust Oil Recycler with Built-in Filter Element

Economical mist eliminator is recommended for use when operating the pump at a continuous vacuum pressure of 1 torr to 10 torr

Brand:  Fisherbrand™

Code : 45

Additional Details : Weight : 25.00000kg

 View more versions of this product

Product Code. 10662082

  • £753.44 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

Continuously separates air and oil from the pump exhaust, returning captured oil to the pump via the gas ballast inlet (when gas ballast valve is open). This process effectively reduces oil consumption and minimizes maintenance requirements by extending the time between oil changes.

Specifications

Specifications

102mm
Model M8C, M12C and M16C vacuum pump
6.75 in.
Exhaust Oil Recycler with Built-in Filter Element
Adapters
17.1cm
Videos