missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fisherbrand™ Digital Thermometers with Stainless-Steel Stem, 0.375 in. LCD Screen and Protective Guard

Easy-to-read handheld digital thermometers

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11779715

  • £29.95 / Each


Estimated Shipment
27-02-2018
Add to basket

Description

Description

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

±1°C
ISO 17025, A2LA, NIST
Protective case, traceable certificate and Silver Oxide battery
12cm
0.1°C
31.7g
LCD
Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons
9.5cm
Plastic
-55° to +149°C
Videos
Documentation