missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Digital Thermometers with Stainless-Steel Stem and 0.375 in. LCD Screen
Easy-to-read handheld digital thermometers
£30.50 - £62.95
Specifications
Diameter (English) Probe | 0.15 in. |
---|---|
Length (Metric) | 165 mm |
Length (Metric) Probe | 13.3 cm |
Resolution | 0.1°C |
Weight (English) | 1 oz. |
Product Code | Brand | Certifications/Compliance | Accuracy | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Accuracy | Price | Quantity & Availability | ||||
11739725
|
Fisherbrand™
|
DNV, ISO 17025, A2LA | ±0.3°C |
£62.95
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11709725
|
Fisherbrand™
|
ISO 17025, A2LA, NIST | ±1°C |
£30.50
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Easy-to-read Fisher Scientific™ Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.
- Short-stem piercing models are ideal for carrying in a pocket
- Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
- Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
- For use in cuvets, soil, incubators, petroleum products and foods
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
0.15 in. | |
13.3 cm | |
1 oz. | |
302°F | |
-58°F | |
-58°F to +302°F |
165 mm | |
0.1°C | |
6.5 in. | |
150°C | |
-50°C | |
-50°C to +150°C |