missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Thermometers with Stainless-Steel Stem, 0.25 in. LCD Screen, and Protective Guard

Easy-to-read handheld digital thermometers

Brand:  Fisherbrand

Code : 46

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 11789705

  • £36.90 / Each


Estimated Shipment
18-07-2018
Add to basket

Description

Description

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading—ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods

Multi-point calibration on individually-numbered Traceable Certificate assures accuracy from ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA; indicates traceability to NIST.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

−50° to 300°C
300°C
−50°C
Measuring temperature in soil, cuvettes, test tubes, food products, incubators and petroleum Hydrocarbons
177mm
Plastic
3175g
Digital LCD
572°F
−58°F
ISO 17025, A2LA, NIST
Traceable certificate, Protective case
8.9cm
0.1°C
± 1.5°C
Videos
Documentation