missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dial Benchtop Timers
Selecting time winds timer
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.01250kg
Description
Choice of two Fisher Scientific™ benchtop dial timers. Selecting time winds timer.
06-659- Display: Oversized markings provide easy reading; pointer indicates time remaining
- Dial Diameter: 2 in. (5cm)
- Dimensions: 2.75L × 2.75W × 2 in.H (7 x 7 x 5cm)
- White case lays flat or stands upright
- Display: Easy-to-read blue numerals
- Dial diameter: 2.75 in. dia. (7cm)
- Gray case
Specifications
Mechanical Timer | |
Audible | |
Digital | |
6.98 cm | |
10.48 g |
60 min. | |
0.01 | |
2.75 in. | |
0.37 oz. |