Learn More
Fisherbrand™ Certified Traceable™ Digital Hygrometer/Thermometers
Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs.
£345.00 - £468.00
Specifications
Resolution | 0.0001 |
---|---|
Temperature Range (Metric) | -40°C to +104.4°C |
Temperature Accuracy | ±0.4°C |
Alarm Types | Audible |
Display Type | LCD |
Product Code | Brand | Diameter (English) Probe | Diameter (Metric) Probe | Type | Humidity Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Probe | Diameter (Metric) Probe | Type | Humidity Range | Price | Quantity & Availability | ||
11745843
|
Fisherbrand™
|
0.7 in. | 1.8 cm | Digital Thermohygrometer | 10 to 95% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11755843
|
Fisherbrand™
|
0.4 in. | 1 cm | Instant Model Digital Hygrometer/Thermometer | 5 to 95% |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.
Accessories: Data acquisition software and system with computer outlet part number: 15-077-70.
- Temperature range: -40° to +104°C and -40° to +220°F, with ±0.4°C (±0.4°F) accuracy, 0.1°C resolution
- RH range: 10 to 95% (basic model), 5 to 95% (instant model); accuracy, ±1.5%; resolution, 0.01%
- Calculate frost point, latent heat, sensible heat, vapor pressure, moisture content, specific enthalpy, specific volume, specific humidity, mixing ratio, and vapor density from moist air
- Programmable high and low setpoints for temperature, humidity, and dew point sense out-of-specification condition, sound alarm, and flash display
- Built-in memory recalls highest and lowest readings; computer output capability† permits data to be captured, stored, and printed
- Instant model provides humidity readings in <10 seconds; basic model in up to 3.5 minutes
- Bright, 0.5 in.-high, four-digit LCD is 10 times more readable than glass thermometer sling units or meter scales
- Microcomputer, solid-state construction eliminates glass breakage, mercury separation, and dial shock damage
- Tough ABS plastic cases ensure a long life—even in severe lab or harsh plant environments
Certifications
A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™).
Specifications
0.0001 | |
±0.4°C | |
LCD | |
Precision, thin film capacitance/thermistor | |
0.1°F | |
5.5 in. | |
7 in. | |
182 cm | |
3.5 in. | |
1.25 in. | |
12 oz. | |
Ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators and all inside/outside air monitoring | |
ISO 17025, A2LA, NIST |
-40°C to +104.4°C | |
Audible | |
ABS Plastic | |
-40°F to +220°F | |
5.5 x 3.5 x 1.25 in. (14 x 8.9 x 3.2 cm) | |
72 in. | |
14 cm | |
18 cm | |
8.9 cm | |
3.2 cm | |
0.34 kg | |
7 in. combination probe, 54 in. cable, 9V alkaline battery (one year intermittent, 100 hour continuous), low-battery indicator and ABS Plastic carrying case |