accumet™ Solid State Combination ISEs, Mercury-Free

For bromide, chloride, copper, cyanide, fluoride, lead and silver/sulfide determinations

Overview
Brand: Fisherbrand

SOLID-STATE COMBINATION ISE CUPRICtemperaturerange 0°C to 80°C, pH range 2 to 12

UNSPSC: 41115608

Code: 43

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 11570144

Quantity Price
1 £ 702.82 / Each
Estimated Shipment
15-03-2017
Add to basket


Description and Specification

Specification

Interferences Ag+, Hg2+, Cl-, Br-, Fe2+, Cd2+
Filling Solution Type 13-620-834
Applications Used to determine copper in silicon, petrochemicals, plating water and wastes
Connector Types U.S. Standard/Pin
Model Cupric Combination
Diameter (Metric) Body 13mm
Temperature (Metric) Range 0 to 80°C
Operating Range (Metric) 6.4 x 10E-4 to 6350ppm
Material Glass Body
Temperature (Metric) Operating 0° to 80°C
pH Range 2 to 12
Length (Metric) 108mm