missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements
£409.00 - £413.00
Specifications
Material | Glass |
---|---|
Temperature (Metric) Operating | -5°C to +100°C |
Filling Solution Type | SP135-500 |
For Use With (Application) | Environmental ORP measurements |
Internal Reference | Ag/AgCl |
Product Code | Brand | For Use With (Application) | Connector Types | Temperature (English) Operating | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Connector Types | Temperature (English) Operating | Type | Price | Quantity & Availability | ||
11510064
|
Fisherbrand™
|
Environmental ORP measurements | U.S. Standard/Pin | 23°F to 212°F | ORP Combination Electrode |
£413.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||
11500064
|
Fisherbrand™
|
Environmental ORP measurements | BNC | 23°F to 176°F | pH/ORP Combination Titration Electrode |
£409.00
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
||
Description
Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements
- Ag/AgCl Combination ORP electrode
- Temperature range: -5° to +100°C (23° to 212°F)
Environmental ORP measurements
Order Info
- Measures 5.5 in.L (14cm)
- Available with BNC or U.S. Standards/pin connectors
Specifications
Glass | |
SP135-500 | |
Ag/AgCl |
-5°C to +100°C | |
Environmental ORP measurements | |
-5°C to +100°C |