missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Glass Membrane Sodium Half-Cell ISE - Mercury - Free
Glass body half-cell ISE for determination of sodium concentration
£530.00
Specifications
Temperature (Metric) Operating | 0°C to 80°C |
---|---|
For Use With (Application) | Determination of Sodium concentration |
Material | Glass |
Diameter (English) Body | 0.5 in. |
Diameter (Metric) Body | 12.7 mm |
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connector Types | Price | Quantity & Availability | |||||
11580124
|
Fisherbrand™
|
U.S. Standard |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Features
- Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
- Continuous electrical shielding and insulation of internal elements, cable and connector
- Extremely stable, reproducible readings with a minimum of electrical noise
- Rapid response time that lowers cost per test
- Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific Technical Applications staff
Glass body sodium indicating half-cell
- Specially formulated sodium responsive glass bulb
- Direct measurement of active sodium ion concentration
- Requires reference electrode such as single-junction model 13-620-52, or double-junction models 13-620-47 or 13-620-273
Order Info
Dimensions:
- Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
- Length: 4 in.L (10.2cm) body, 1.5 in.L (3.8cm) cap, 5.5 in.L (14cm)
Specifications
0°C to 80°C | |
Glass | |
12.7 mm | |
4 in. | |
0 to 14 |
Determination of Sodium concentration | |
0.5 in. | |
16 mm | |
102 mm | |
0°F to 176°F |