missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Fiolax™ Borosilicate Test Tube, with beaded rim

Test tubes are universal cylindrical laboratory glassware with a round bottom that are used e.g. for chemical reactions, pretreatments or for storing small amounts of liquid.

Brand:  DWK Life Sciences 261102607

Code : A0

Additional Details : Weight : 1.20000kg

 View more versions of this product

Product Code. 10682401

  • £51.50 / Pack of 100
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for these work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.

  • Thin-walled and therefore resistant to rapid temperature changes or localized heating
  • Easier pouring due to beaded rim
  • Fired-on, highly durable white ceramic
Specifications

Specifications

0.5 to 0.6 mm thickness
Fiolax
100/Pk.
20 mm
39 mL
Heating of small amounts; Pretreatments; Storage of small amounts of liquid
Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers