Learn More
Thermo Scientific™ Finntip™ Non-Filtered Universal Pipette Tips
Ensure accurate, precise pipetting with these non-filtered, universal pipette tips, designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
£96.35 - £221.00
Specifications
Volume (Metric) | 250 μL |
---|---|
Filtered | Non-filtered |
Color | Yellow |
Length (English) | 2 in. |
Length (Metric) | 5.2cm |
Product Code | Brand | Sterility | Model | Packaging | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Model | Packaging | Price | Quantity & Availability | |||
11722544
|
Thermo Scientific™
9400260 |
Non-sterile | Finntip 250 Universal | 10 x 96 tips |
£129.00
Pack of 960 |
In Stock
Log in to see stock. |
|||
10549882
|
Thermo Scientific™
9400267 |
Non-sterile | Finntip 250 Universal refill kit | 20 x 96 tips |
£221.00
Pack of 1920 |
In Stock
Log in to see stock. |
|||
11732544
|
Thermo Scientific™
9400263 |
Sterile | Finntip 250 Universal sterile | 10 x 96 tips |
£165.00
Pack of 960 |
In Stock
Log in to see stock. |
|||
10617841
|
Thermo Scientific™
9400230 |
Non-sterile | Finntip 250 Universal | 1000 tips |
£96.35
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
Ensure accurate, precise pipetting with Thermo Scientific™ Finntip™ Non-Filtered Universal Pipette Tips, manufactured using high quality raw materials and the latest molding techniques. Finntips are designed using our knowledge of liquid handling. Our modern automated production facilities, and our expertise, enable us to produce uniformly smooth, hydrophobic surfaces on the inside and outside of our tips to prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
250 μL | |
Yellow | |
5.2cm | |
Yellow | |
FinnTip |
Non-filtered | |
2 in. | |
Universal Fit | |
Thermo Scientific™ Finnpipette™ 250 |