missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Flex™ Extended Length Pipette Tips

Ensure a better seal with the pipetter module, for higher accuracy and precision.

£39.38 - £62.54

Specifications

Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
For Use With (Equipment) Thermo Scientific™ Finnpipette™
Length (English) 10.5 in.
Length (Metric) 26.7cm
Model Finntip Flex 10mL Ext
View More Specs

Products 2
Product Code Brand Description Volume (Metric) Price Quantity & Availability  
Product Code Brand Description Volume (Metric) Price Quantity & Availability  
10715305
View Documents
Thermo Scientific™
94060970
Finntip Flex 10mL Ext, Non-Filtered, Non-sterile, Bulk 10 mL £62.54
Pack of 100
Qty Price Break Available View alternative products
Save Up to 
»
Estimated Shipment: 20-01-2022
Add to basket
 
11425748
View Documents
Thermo Scientific™
94060973
Finntip Flex 10mL Ext, Non-Filtered, Sterile, Bulk 1000 μL £39.38
Pack of 50
Qty Price Break Available View alternative products
Save Up to 
»
Estimated Shipment: 19-05-2022
Add to basket
 
Description

Description

Ensure a better seal with the pipetter module, for higher accuracy and precision. The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI).

Benefits

  • Excellent for single and multichannel pipetting
  • Available in six volume ranges: 0.2-10μL, 1-200μL, 5-300μL, 100-1000μL, 50-1200μL and 10mL
  • Sterile tips are supplied in vacuum sealed, sterilized, 10 × 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
  • Save space with refills

Softer Tip

  • The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
  • It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Specifications

Specifications

ISO 9001, ISO 14001, ISO 13485
10.5 in.
Finntip Flex 10mL Ext
Non-filtered
Thermo Scientific™ Finnpipette™
26.7cm
Finntip Flex
SDS
Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.