Learn More
Macherey-Nagel™ MN 621 Grade Filter Papers, Round
Wet strengthened for use in industrial applications. Macherey-Nagel™ MN 621 Grade Filter Papers, Round are smooth, thick filter papers with medium filtration speed. Applications include soil and germ testing, porous filter stone protection and regeneration of turbine and transformer oil.
Marke: Macherey-Nagel™ 442007
Beschreibung
High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.
Spezifikation
130 g/m² | |
Round | |
Soil analysis, germ analysis, oil regeneration | |
100 Pack | |
Filter Paper |
Wet-strengthened, smooth | |
40sec. | |
MN 621 | |
0.27 mm | |
70 mm |