missing translation for 'onlineSavingsMsg'
Learn More

LTE Scientific Filtered Air Drying Cabinet

Rich, robust, thermostatically controlled filtered air drying cabinet that is an ideal cleaning environment for freshly washed items.

Brand:  LTE Scientific 322/0105/00


Code : 04

Additional Details : Weight : 49.00000kg

Product Code. 12969958

  • £5990.00 / Each
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

Filtered air drying cabinet
The fine filter on this model reduces the amount of particulate contamination entering the cabinet, thereby ensuring a cleaner environment for freshly washed items. The temperature is thermostatically controlled and protected by an over-temperature cut-out device.
Economy drying cabinets
Provides a range of large capacity cabinets at an economical price. Heaters are situated at the bottom of the cabinets below a perforated base plate, and vent through the top. Fan extraction models provide better drying efficiency by drawing the air through the cabinets. Temperature is controlled via a regulator. Doors are made of toughened glass.
Sliding door drying cabinets
For straightforward natural convection drying, this range represents excellent value. Models can be wall or bench-mounted and are available in a stainless steel or epoxy coated finish. A large selection of laboratory drying cabinets, from benchtop and wall mounted versions to large floor standing models. With capacities from 100L to 1,000L. For general drying in the laboratory.
Specifications

Specifications

534 L
Filtered Air Drying Cabinet
610 x 785 x 1115 mm
785 mm
1115
610 mm
80°C
3
790 mm
1380 mm
640 mm
3000 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers