missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Filters for Transferpette™ Pipets
Fit pipets 0.5 to 5mL or 1 to 10mL. Filters for Transferpette™ Pipets are available in packs of 25.
£12.25 - £14.30
Specifications
For Use With (Equipment) | Transferpette™, Transferpette™ S pipets |
---|---|
Quantity | 25 Pack |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10193383
|
BRAND™
704653 |
1 to 10 mL |
£12.25
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10031313
|
BRAND™
704652 |
0.5 to 5 mL |
£14.30
Pack of 25 |
In Stock
Log in to see stock. |
|||||
Description
- Filters for use with Transferpette™ and Transferpette™ S
- Fits pipets 0.5 to 5mL or 1 to 10mL
- Available in packs of 25
Specifications
Transferpette™, Transferpette™ S pipets | |
25 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title