missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Filters for Transferpette™ Pipets

Fit pipets 0.5 to 5mL or 1 to 10mL. Filters for Transferpette™ Pipets are available in packs of 25.

Brand:  BRAND™ 704653

Code : 03

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 10193383

  • £11.50 / Pack of 25
In Stock
to see stock.
Add to basket

Description

Description

  • Filters for use with Transferpette™ and Transferpette™ S
  • Fits pipets 0.5 to 5mL or 1 to 10mL
  • Available in packs of 25
Specifications

Specifications

1 to 10 mL
Transferpette™, Transferpette™ S pipets
25 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers