Sartorius™ Filter Capsule S-Pure PP2


Overview
Brand: Sartorius™

Manufacturer Part Number: 5591302P5--OO--B

X5 Filtration unit pressure for volumes up to3,00┬Ám (VE=5Stck.)

UNSPSC: 41104915

Code: 53

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10315561

Quantity Price
1 £ 195.88 / Pack of 5
Estimated Shipment
02-01-2017
Add to basket


Description and Specification

Specification

Pore Size 1.2μm
Sterile Yes
No. per Pack 5/Pack
Connectors Hose Barb
Filtration Area 0.03m2
Product Type Filter Capsule

Although intended for single use, they can be rinsed after use, autoclaved and re-used if the application allows. Two sterilising grade membranes and two pre-filters are available. Inlet/outlet connections can be either hose tail or sanitary (tri-clamp) flange. Autoclavable. Membrane filter materialSartobran™-P = Double layer cellulose acetate 0.45mm and 0.2mmSartopore™S/D421/05 = Double layer polyethersulfone, 0.45mm and 0.2mmSartopure™S/D421/05 PP2 = Polypropylene, 3mm, 1.2mm and 0.65mmSartopure™S/D421/05 GF2 = Polypropylene + Glass fibre, 1.2mm and 0.65mm
  • Ready-to-use units for pre-filtration and sterile filtration
  • Optimum convenience for volumes up to 200L or more

Documentation

Technical documents