missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Duran™ Filter Candle With Tube
The Filter Candle with Tube is suitable for the extraction of supernatant solutions and also for the separation of solids from a carrier gas. Available with porosities ranging from 1 to 4.
£62.40 - £67.55
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Quantity | 1 Ea. |
Dimensions (L x W x H) | 24 x 65 mm (Filter) |
Length (Metric) | 200 mm (Tube) |
Diameter (Metric) | 20 mm (Tube) |
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Porosity | Price | Quantity & Availability | |||||
10578631
|
Duran™
258505106 |
1 |
£62.40
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
10121741
|
Duran™
258505406 |
4 |
£67.55
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
10768251
|
Duran™
258505303 |
3 |
£62.40
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
10349990
|
Duran™
258505209 |
2 |
£62.40
Each |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Description
- Clear DURAN™ borosilicate glass 3.3
- Conical filter
- With tube
Specifications
Borosilicate Glass (3.3) | |
24 x 65 mm (Filter) | |
20 mm (Tube) |
1 Ea. | |
200 mm (Tube) |