missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Filter Boards, Grade C 300
Filter boards for the filtration and absorption of liquids.
£85.05 - £214.00
Specifications
Basis Weight | 300 g/m2 |
---|---|
Format | Sheet |
Material | Cotton Linters, Refined Pulp |
Grade | C 300 |
Thickness (Metric) | 0.55 mm |
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Quantity | Price | Quantity & Availability | ||||
15992760
|
Sartorius Stedim Biotech™
FT-2-345-150300 |
150 mm × 300 mm | 250/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15902770
|
Sartorius Stedim Biotech™
FT-2-345-580580 |
580 mm × 580 mm | 100/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Constructed of cotton linters and refined pulp
- Suitable for analytical sample preparation
- Non-sterile, bulk packed
Specifications
300 g/m2 | |
Cotton Linters, Refined Pulp | |
0.55 mm |
Sheet | |
C 300 |