missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F15-8 x 50cy Fixed Angle Rotor

Pellet fractional samples with high RCF using the Thermo Scientific™ Fiberlite™ F15-8 x 50cy Fixed Angle Rotor.

Brand:  Thermo Scientific™ 75006516

Code : 51

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 10374873

  • £2407.53 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Capacity: 8 × 50mL
  • Max. Speed/RCF: 14,500rpm/24,446 x g†

Fiberlite Rotors

These lightweight, carbon fiber rotors maximize performance with versatility, speed and a robust, corrosion-free design.

  • Enhanced productivity: Reduce run-times with higher G-forces with our lightweight carbon fiber rotors
  • Unequalled durability: Corrosion-and fatigue-resistant design ensures structural integrity
  • Secure investment: Backed by a 15-year warranty
  • Compatible with Thermo Scientific Nalgene™ bottles and tubes for complete centrifuge solutions

Ordering Information:

Adapters are sold separately. O-ring Refresher Kit (021-085-077) is also available. Contact your Sales Representative for more information.

Compatible with:

For Thermo Scientific Sorvall™ Legend™ X1, XT, T+, Heraeus™ Multifuge™ X1, 3+ Multifuge series, Eppendorf™ 5810/5804 Series

Recommended for:

Pelleting cells, bacteria, subcellular fractions, and small amounts of nucleic acids and viruses.

Note:

†Performance may vary by centrifuge model

Specifications

Specifications

Fiberlite F15-8 x 50cy Fixed Angle Rotor for Thermo Scientific Sorvall Legend T+, Heraeus Multifuge 3+ Series
8 x 50mL
12,000rpm
1381
30mm
25°
Fixed Angle Rotor
16,743 x g
104mm
121mm
Thermo Scientific Sorval Legend™ T Plus and Heraeus™ Multifuge™ 3 Plus Centrifuges
Videos