Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 20 mm
Molded in a single, continuous piece. Delrin™ Full-Size Test Tube Racks, 40 x 20 mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™
15.35 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : 41
Additional Details : Weight : 0.21060kg
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM).
- Offers the highest chemical and heat resistance (-40°C to +140°C).
- Unique tear drop shaped openings for better retention of tubes.
- Autoclavable.
- Molded coordinates for tube orientation.
- Stable design for use in water baths.
- Flat labeling area for easier identification.
Specifications
Test Tube Rack | |
Magenta | |
Fiberglass-reinforced POM | |
Teardrop-shaped Openings | |
Yes, When Empty | |
10 to 18 mL Test Tubes | |
-40°C to +140°C | |
100 mm | |
252 mm | |
83 mm | |
20 mm |
Autoclavable | |
Tubes (10 to 18 mL), Tubes (20 mm) | |
40 | |
None | |
Non-sterile | |
1 Ea. | |
100 x 252 x 83 mm | |
3.9 in. | |
9.9 in. | |
3.3 in. |