missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 20mm
Molded in a single, continuous piece. Fisherbrand™ Delrin™ Full-Size Test Tube Racks, 40 x 20mm are highly resistant to heat and chemical attack.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.21600kg
Description
- Delrin™ fiberglass-reinforced polyoxymethylene (POM)
- Offers the highest chemical and heat resistance (-40 to +140°C)
- Unique tear drop shaped openings for better retention of tubes
- Autoclavable
- Molded coordinates for tube orientation
- Stable design for use in water baths
- Flat labeling area for easier identification
Specifications
Test Tube Rack | |
White | |
Fiberglass Reinforced Polyoxymethylene | |
Teardrop Shaped Openings | |
1 | |
100 mm | |
83 mm |
Autoclavable | |
Tubes (10 to 18 mL), Tubes (20 mm) | |
40 | |
10 to 18mL test tubes | |
100 x 252 x 83mm | |
252 mm | |
20 mm |