Fernbach Flask Clamps for Sartorius™ Certomat™ Benchtop Shakers

In stainless steel, for a variety of flask sizes

Overview
Brand: Sartorius Stedim Biotech

Manufacturer Part Number: BBI-8854640

SS CLAMP FOR FERNBACH 2800ML

UNSPSC: 41121710

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11770406

Quantity Price
1 £ 84.34 / Each
Estimated Shipment
13-01-2017
Add to basket


Description and Specification

Specification

For Use With Certomat™ MOII RM SII IS, BS-1, BS-T, CT Plus
Type Clamp
Holds 2800mL Fernbach Flask
Material Stainless Steel
Capacity (Metric) 2.8L